Shop HOMEROOTS
See all product information
Create Account
31in White Wood Accent Cabinet With Two Doors
- Mfr # 691111
- Zoro # G523438776
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
No
Material
Solid and Manufactured Wood
Number of Cabinets
3
Gloss Finish
No
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691111
- Zoro #
- G523438776
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Width
- 31 in
- Overall Length
- 31 in
Details
- Glass Doors
- No
- Material
- Solid and Manufactured Wood
- Number of Cabinets
- 3
- Gloss Finish
- No
- Assembly
- Partial Assembly Needed
- Cabinet Design
- Standard
- Lacquered
- No
- Weight Capacity
- 150 lbs
- Shelves Included
- Yes
- Color
- White
- Cabinet Doors
- Yes
- Item
- Cabinets
- Solid Wood Frame
- Yes
- Finish
- Matte
- Shape
- Rectangular
- Cabinet Type
- Accent Cabinet
- Mirrored Finish
- No
Description
This 31-inch white wood accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.