Shop BALI & PARI
See all product information
Create Account
Elara Coastal Black and White Mother of Pearl Capiz Shell End Table
- Mfr # 252-13985-ZORO
- Zoro # G523547034
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Tabletop Material
Capiz(Outer Surface)
Length
15.8 in
Assembled/Unassembled
Assembled
Style
Coastal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252-13985-ZORO
- Zoro #
- G523547034
- UPC #
- 193271445561
- Country of Origin
- China
Dimensions
- Length
- 15.8 in
- Width
- 15.8 in
- Height
- 23.6 in
Details
- Frame Material
- MDF
- Tabletop Material
- Capiz(Outer Surface)
- Assembled/Unassembled
- Assembled
- Style
- Coastal
- For Use With
- Living Room
- Tabletop Color
- Mosaic Black, White
Description
Enliven the ambiance of your space with the vivid flair of the Elara end table. Made in Vietnam, this coastal piece consists of a sturdy wood frame intricately encased in natural Capiz shell showcasing a beautiful floral design. Its round tabletop fulfills the needs of any arrangement and can be used as an enchanting display piece. The Elara will arrive fully assembled and utilizes straight legs for excellent stability and support while lending diverse geometry to the piece. Evoking an air of elegant poise, the Elara end table ornaments any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.