Shop BALI & PARI
See all product information
Create Account
Tokyo Laminated Natural Rattan Side Table, Black
- Mfr # 259-14298-ZORO
- Zoro # G423546878
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan
Assembled/Unassembled
Assembled
Size
22 in Wide
Height
21.7 in
Length
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14298-ZORO
- Zoro #
- G423546878
- UPC #
- 193271466719
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Black
- Style
- Bohemian
- For Use With
- Living Room
Dimensions
- Size
- 22 in Wide
- Height
- 21.7 in
- Length
- 21.7 in
- Width
- 21.7 in
Description
Rustic serenity permeates the atmosphere of any setting embellished with the Tokyo end table. Made in Indonesia, this bohemian piece is handcrafted by sustainably sourced natural rattan. Its unique hourglass silhouette exudes soothing geometric allure while showcases the natural texture of the rattan pole exterior. The Tokyo will arrive fully assembled and features a round tabletop perfect for displaying decorations. A modest yet exuberant piece, the Tokyo end table elevates any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.