Shop BALI & PARI
See all product information
Create Account
Erla Bohemian Light Honey Rattan Accent Bench with Scallop border
- Mfr # 247-13763-ZORO
- Zoro # G023546957
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan , Plywood(Underneath Seat)
Arm Style
Bohemian
Assembly
Assembled
Overall Height
17.7 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247-13763-ZORO
- Zoro #
- G023546957
- UPC #
- 193271429080
- Country of Origin
- Indonesia
- Material
- Natural Rattan , Plywood(Underneath Seat)
- Arm Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Dining Room
- Color
- Light Honey
Dimensions
- Overall Height
- 17.7 in
- Width
- 47.6 in
- Overall Length
- 16.1 in
Description
Engrain an aura of rustic elegance in your space with the lovely Erla accent bench. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Its meticulously woven seat is beautifully outlined with braided rattan for a truly enchanting display of incredible craftsmanship. The Erla will arrive fully assembled and features a stunning scalloped edge border that highlights the geometric refinement of the piece. Carrying the essence of paradise, the Erla accent bench is a fantastic addition for any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.