Ismael Handwoven Seagrass Bench
- Mfr # 269-14758-ZORO
- Zoro # G523546822
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Material
Seat and Back: Natural Abaca; Frame: Mahogany Wood; Upholstery: Fabric "100% Polyester", Foam
Overall Length
20.1 in
Assembly
Assembled
Arm Style
Bohemian
Color
Natural Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14758-ZORO
- Zoro #
- G523546822
- UPC #
- 193271498925
- Country of Origin
- Indonesia
- Material
- Seat and Back: Natural Abaca; Frame: Mahogany Wood; Upholstery: Fabric "100% Polyester", Foam
- Assembly
- Assembled
- Arm Style
- Bohemian
- Color
- Natural Brown
- For Use With
- Living Room
Dimensions
- Overall Length
- 20.1 in
- Overall Height
- 24 in
- Width
- 55.1 in
- Size
- 2-Seater
Description
Characterize your space as a rustic hideaway with the serene warmth of the Ismael bench. Made in Indonesia, this bohemian piece consists of a solid wood frame embellished with woven seagrass. Its wide seat brings convenient seating to any entryway or sun room while raised borders for a robust silhouette that encourages leisure. The Ismael will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric for superb comfort. A more exotic take on familiar design, the Ismael bench is sure to refresh any setting. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.