Shop BALI & PARI
See all product information
Create Account
Fuchsia Hand-carved Suar Wood Side Table
- Mfr # 259-14280-ZORO
- Zoro # G623546623
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Suar Wood
Style
Bohemian
For Use With
Living Room
Width
11.8 in
Size
12 in Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14280-ZORO
- Zoro #
- G623546623
- UPC #
- 193271466535
- Country of Origin
- Indonesia
- Tabletop Material
- Solid Suar Wood
- Style
- Bohemian
- For Use With
- Living Room
- Tabletop Color
- Natural Brown
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 11.8 in
- Size
- 12 in Wide
- Length
- 11.8 in
- Height
- 17.7 in
Description
Bring an element of natural grace to your home with the lovely Fuchsia end table. Made in Indonesia, this bohemian piece is expertly handcarved from the trunk of a suar wood tree. Its bold barrel silhouette features a wavy, scalloped exterior rich with visual texture from every angle. The Fuchsia will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. With a round tabletop perfect for decorations, the Fuchsia end table fantastically embellishes any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.