Fumito Handwoven Seagrass End Table
- Mfr # 261-14256-ZORO
- Zoro # G923546507
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Seagrass(Outer Material)+MDF(Under table top), Metal Frame
Assembled/Unassembled
Assembled
Style
Bohemian
Height
24 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261-14256-ZORO
- Zoro #
- G923546507
- UPC #
- 193271464708
- Country of Origin
- China
Dimensions
- Height
- 24 in
- Width
- 24 in
- Length
- 24 in
Details
- Tabletop Material
- Natural Seagrass(Outer Material)+MDF(Under table top), Metal Frame
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
- Tabletop Color
- Natural Brown
Description
Introduce your space to the unrefined and raw beauty of nature with the lovely Fumito end table. Made in Vietnam, this bohemian piece consists of a solid metal frame meticulously embellished with woven seagrass. Its minimalist frame makes this piece an easy addition to a variety of existing layouts while enabling light to flow naturally throughout the area. The Fumito will arrive fully assembled and utilizes a round tabletop perfect for adding convenience and beauty to any living room or sun room. The beautifully arranged spiral pattern of the tabletop exudes geometric flair, making the Fumito end a remarkable addition. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.