Noleta Hand-carved Suar Wood Side Table
- Mfr # 259-14279-ZORO
- Zoro # G623546524
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Suar Wood
Size
14 in Wide
Length
13.8 in
Tabletop Color
Natural Brown
Width
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14279-ZORO
- Zoro #
- G623546524
- UPC #
- 193271466528
- Country of Origin
- Indonesia
Dimensions
- Size
- 14 in Wide
- Length
- 13.8 in
- Width
- 13.8 in
- Height
- 17.7 in
Details
- Tabletop Material
- Solid Suar Wood
- Tabletop Color
- Natural Brown
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Style
- Bohemian
Description
Capture a poise of natural elegance in your space with the lovely Noleta end table. Made in Indonesia, this bohemian piece is expertly handcarved from the trunk of a suar wood tree. Its unique hourglass silhouette features a wavy, scalloped exterior rich with visual texture. The Noleta will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. With a round tabletop perfect for decorations, the Noleta end table adeptly accents any shared space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.