Samira Solid Suar Wood End Table
- Mfr # 263-14275-ZORO
- Zoro # G223547310
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Suar Wood
Height
15.7 in
Width
11.8 in
Style
Rustic
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14275-ZORO
- Zoro #
- G223547310
- UPC #
- 193271466481
- Country of Origin
- Indonesia
Dimensions
- Height
- 15.7 in
- Width
- 11.8 in
- Length
- 11.8 in
Details
- Tabletop Material
- Suar Wood
- Style
- Rustic
- For Use With
- Living Room
- Tabletop Color
- Natural Brown
- Assembled/Unassembled
- Assembled
Description
Unfiltered natural beauty brings out the best of any layout with the lovely Samira end table. Made in Indonesia, this bohemian piece is expertly hand carved from the trunk of a Suar wood tree. Its hourglass silhouette features unique turned detailing for heightened visual texture. The Samira will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. With a round tabletop perfect for a variety of settings, the Samira end table complements any shared space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.