Ganit Handwoven Seagrass Console Table
- Mfr # 261-14257-ZORO
- Zoro # G123546833
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Seagrass(Outer Material)+MDF(Under table top), Metal Frame
Overall Height
30.7 in
Width
47.6 in
Arm Style
Bohemian
Overall Length
16.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14257-ZORO
- Zoro #
- G123546833
- UPC #
- 193271464715
- Country of Origin
- China
- Material
- Natural Seagrass(Outer Material)+MDF(Under table top), Metal Frame
- Arm Style
- Bohemian
- For Use With
- Entryway
- Color
- Natural Brown
- Assembly
- Assembled
Dimensions
- Overall Height
- 30.7 in
- Width
- 47.6 in
- Overall Length
- 16.1 in
Description
Meld the cozy nature of your space with the rustic beauty of the stunning Ganit console table. Made in Vietnam, this bohemian piece consists of a solid metal frame meticulously embellished with woven seagrass. Its wide tabletop serves as a fantastic display area for household decorations while the lower shelf adeptly organizes larger items. The Gani will arrive fully assembled and features a lovely openwork border to showcase the natural texture of the material. A beautiful and versatile addition, the Ganit console table is emblematic of exotic poise. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.