Gale Grasscloth Console Table
- Mfr # 266-14555-ZORO
- Zoro # G523546754
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Material
Raffia Grasscloth(Outer Layer)
Color
White
Arm Style
Bohemian
Overall Height
33.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266-14555-ZORO
- Zoro #
- G523546754
- UPC #
- 193271487943
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 33.1 in
- Width
- 52.4 in
- Overall Length
- 15.7 in
Details
- Frame Material
- MDF
- Material
- Raffia Grasscloth(Outer Layer)
- Color
- White
- Arm Style
- Bohemian
- For Use With
- Entryway
- Assembly
- Assembled
Description
Rustic charm is imbued in every aspect of the Gale console table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Its wide tabletop serves as a wonderful display area while the open shelf provides additional storage versatility. The Gale will arrive fully assembled and utilizes straight legs for a clean and crisp silhouette that lends a modern feel in any layout. A wonderful blend of contemporary design and exotic flair, the Gale console table is sure to find its place in any setting. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.