Shop BALI & PARI
See all product information
Create Account
Kresna Natural Rattan Counter Stool
- Mfr # 260-2PC-13892-ZORO
- Zoro # G323546718
product price:Â
$
713.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan(Backrest, Seat), Solid Mahogany Wood
Length
21.6 in
Width
22 in
Assembly
Assembled
Size
Counter Height, Set of 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-2PC-13892-ZORO
- Zoro #
- G323546718
- UPC #
- 193271436064
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Backrest, Seat), Solid Mahogany Wood
- Assembly
- Assembled
- For Use With
- Dining Room
- Color
- Dark Walnut Brown, Natural Brown
- Style
- Bohemian
Dimensions
- Length
- 21.6 in
- Width
- 22 in
- Size
- Counter Height, Set of 2
- Height
- 40.5 in
Description
The rustic grace and sleek geometry of the Kresna counter stool cater to any occasion. Handcrafted in Indonesia, this bohemian piece consists of a solid wood frame embellished with handwoven sustainably sourced natural rattan. Tapered armrests combine with an ergonomic footrest to create a lively presentation while encouraging casual relaxation. The Kresna will arrive fully assembled and utilizes angled legs for excellent stability. Emblematic of chic modern style with rustic elements, the Kresna counter stool transforms the feel of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.