Hasana Coastal Scalloped Natural Rattan Round Accent Wall Mirror
- Mfr # 256-14155-ZORO
- Zoro # G123547205
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal, Mirrored Glass, Plywood(Backside)
Height
40.2 in
For Use With
Multiple Rooms
Length
1.6 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14155-ZORO
- Zoro #
- G123547205
- UPC #
- 193271456178
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Metal, Mirrored Glass, Plywood(Backside)
- For Use With
- Multiple Rooms
- Assembly
- Assembled
- Style
- Coastal
- Color
- Natural
Dimensions
- Height
- 40.2 in
- Length
- 1.6 in
- Width
- 40.2 in
Description
Infuse the cozy atmosphere of your space with the exotic charm of the Hasana accent wall mirror. Made in Indonesia, this coastal piece consists of a minimalist metal frame meticulously handwoven with natural rattan by skilled artisans. The beautifully scalloped silhouette lends smooth geometric flair that complements a variety of room layouts and styles. The Hasana will arrive fully assembled and is wall mountable. Carrying the allure of paradise, the Hasana accent wall mirror is sure to refresh any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.