Shop BALI & PARI
See all product information
Create Account
Fenicia Natural Rattan Mirror
- Mfr # 260-14228-ZORO
- Zoro # G523546853
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, MDF(Backside), Mirrored Glass
Height
29.7 in
Style
Bohemian
Length
2 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260-14228-ZORO
- Zoro #
- G523546853
- UPC #
- 193271464326
- Country of Origin
- China
Dimensions
- Height
- 29.7 in
- Length
- 2 in
- Width
- 29.7 in
Details
- Material
- Natural Rattan, MDF(Backside), Mirrored Glass
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Black
- For Use With
- Multiple Rooms
Description
Heighten the charm of your space with the coastal composure of the lovely Fenicia accent mirror. Made in Vietnam, this bohemian piece is handcrafted from a sustainably sourced natural rattan frame fitted with mirrored glass. Its large central mirror lends a bold display accentuated by its subtle rattan pole frame for added visual depth. The Fenicia will arrive fully assembled and is wall mountable. Characterized by its simple yet serene design, the Fenicia accent mirror beautifully embellishes any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.