Shop BALI & PARI
See all product information
Create Account
Lanica Japandi Sun-Bleached Braided Rattan Queen Size Bed
- Mfr # 250-14313-ZORO
- Zoro # G423547073
product price:Â
$
1,103.99
/ea
Free Shipping & Returns
Key Features
Material
Braided Natural Rattan, Mahagony Wood, Plywood(Backside)
Style
Japandi
Color
Sun-bleached Rattan
Assembly
Unassembled
Overall Height
60.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-14313-ZORO
- Zoro #
- G423547073
- UPC #
- 193271469178
- Country of Origin
- Indonesia
- Material
- Braided Natural Rattan, Mahagony Wood, Plywood(Backside)
- Style
- Japandi
- Color
- Sun-bleached Rattan
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Overall Height
- 60.2 in
- Overall Width
- 66.1 in
- Overall Length
- 86.2 in
- Size
- Queen
Description
Form an environment of serene refinement in your space with the lovely Lanica bed. Made in Indonesia, this Japandi piece consists of a solid wood frame exquisitely embellished with natural rattan. The round, half-moon outline of the headboard creates a bedroom backdrop rich with geometric serenity while the braided rattan outline enriches its silhouette. The Lanica requires assembly and it is recommended to use both a box spring and mattress. As beautiful as it is functional, the Lanica bed adeptly anchors any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.