Hosanna Natural Rattan Coffee Table
- Mfr # 265-14517-ZORO
- Zoro # G323547210
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan , Mahogany Wood(Legs), Plywood(Underneath the tabletop)
Style
Bohemian
For Use With
Living Room
Width
32.3 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14517-ZORO
- Zoro #
- G323547210
- UPC #
- 193271487530
- Country of Origin
- Indonesia
Dimensions
- Width
- 32.3 in
- Length
- 32.3 in
- Height
- 16.5 in
Details
- Tabletop Material
- Natural Rattan , Mahogany Wood(Legs), Plywood(Underneath the tabletop)
- Style
- Bohemian
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Brown, Walnut Brown
Description
Imbue your space with the rustic charisma of the lovely Hosanna coffee table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully embellished with sustainably sourced natural rattan. Woven swirls of rattan create a starry night inspired design that adorns the tabletop with artistic allure while a braided border adeptly highlights the intricate design of the piece. The Hosanna will arrive fully assembled and utilizes rounded feet for excellent stability and support. While its tapered silhouette, the Hosanna acts as a fantastic anchor piece in any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.