Sebalio Marbled Tortoise Natural Rattan Coffee Table
- Mfr # 259-14304-ZORO
- Zoro # G423546908
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan, Plywood(Under Tabletop)
Length
28 in
Height
18.5 in
Tabletop Color
Marbled Tortoise Brown
Width
41.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14304-ZORO
- Zoro #
- G423546908
- UPC #
- 193271467655
- Country of Origin
- Indonesia
Dimensions
- Length
- 28 in
- Height
- 18.5 in
- Width
- 41.9 in
- Size
- 42 in Wide
Details
- Tabletop Material
- Natural Rattan, Plywood(Under Tabletop)
- Tabletop Color
- Marbled Tortoise Brown
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
Description
The Sebalio coffee table is an enchanting reimagining of antique Asian artistry. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. An enchanting faux tortoise finish adorns the openwork rattan pole frame of the piece for a vibrant display from every angle. The Sebalio will arrive fully assembled and features a rectangular tabletop to anchor a variety of settings while the lower shelf adeptly organizes larger items. Striking a poise of timeless luxury, the Sebalio coffee table is a delightful centerpiece. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.