Elissa Bohemian Light Honey Rattan Elephant End Table
- Mfr # 256-14143-ZORO
- Zoro # G423546991
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Mahogany Wood
Tabletop Material
Natural Rattan(Outer Material), Plywood(Underneath Tabletop)
Assembled/Unassembled
Assembled
Length
13.8 in
Tabletop Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 256-14143-ZORO
- Zoro #
- G423546991
- UPC #
- 193271455829
- Country of Origin
- Indonesia
Dimensions
- Length
- 13.8 in
- Width
- 26.8 in
- Height
- 22.4 in
Details
- Frame Material
- Mahogany Wood
- Tabletop Material
- Natural Rattan(Outer Material), Plywood(Underneath Tabletop)
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Light Honey
- For Use With
- Living Room
- Style
- Bohemian
Description
Embellish your space with impressive display of rustic craftsmanship that is the Elissa end table. Made in Indonesia, this bohemian piece consists of a sturdy teak wood frame adeptly embellished with natural rattan by remarkably skilled artisans. The piece is shaped in the visage of a distinguished elephant to serve as a convenient tabletop while showcasing the artistic potential of rattan. The Elissa will arrive fully assembled and features braided detailing that imbue the table with a display of refinement. Crafted with impeccable technique, the Elissa end table brings a serene aura to any interior.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.