Shop SAFCO
See all product information
Create Account
Konverg End Table
- Mfr # KVGEND22RNDWLGN
- Zoro # G725016468
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
22 in
Overall Height - Maximum
25 in
Frame Material
Metal
Tabletop Surface Material
Laminate
Tabletop Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVGEND22RNDWLGN
- Zoro #
- G725016468
- UPC #
- 0198860885155
- Country of Origin
- China
Dimensions
- Overall Depth
- 22 in
- Overall Height - Maximum
- 25 in
- Overall Width
- 22 in
Details
- Item
- End Table
- Frame Color
- Green
- Frame Material
- Metal
- Tabletop Surface Material
- Laminate
- Tabletop Texture
- Smooth
- Product Type
- End Table
- Tabletop Color
- Walnut
Description
End Table, Tabletop Color Walnut, Frame Color Green, Frame Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.