Shop BALI & PARI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kalcya Bohemian Natural Rattan King Size Standalone Headboard
- Mfr # 251-13860-ZORO
- Zoro # G523547218
product price:Â
$
321.99
/ea
Key Features
Material
Natural Rattan
Color
Light Honey
For Use With
Bedroom
Overall Length
1.6 in
Size
King
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13860-ZORO
- Zoro #
- G523547218
- UPC #
- 193271434770
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Color
- Light Honey
- For Use With
- Bedroom
- Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Overall Length
- 1.6 in
- Size
- King
- Overall Height
- 59.8 in
- Overall Width
- 78.7 in
Description
Enliven your space with the artistic influence of the lovely Kalcya standalone headboard. Handcrafted in Indonesia, this bohemian piece consists entirely of natural rattan. Its openwork panel is adorned with rattan pole fashioned in a captivating display of intricate geometry. The Kalcya will arrive fully assembled and utilizes a standalone design that sits snuggly between the bed frame and wall with no mounting required. Beaming with exotic grace, the Kalcya standalone headboard is a majestic bedroom backdrop. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.