Kalisha Natural Rattan Daybed
- Mfr # 265-14380-ZORO
- Zoro # G923547054
product price:Â
$
1,492.99
/ea
Key Features
Material
Natural Rattan+Mahogany Wood(Frame), Fabric "100% Polyester", Foam
Style
Bohemian
Color
Greywash
Overall Width
84.6 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14380-ZORO
- Zoro #
- G923547054
- UPC #
- 193271472741
- Country of Origin
- Indonesia
Dimensions
- Overall Width
- 84.6 in
- Overall Height
- 31.9 in
- Overall Length
- 40.2 in
Details
- Material
- Natural Rattan+Mahogany Wood(Frame), Fabric "100% Polyester", Foam
- Style
- Bohemian
- Color
- Greywash
- Assembly
- Assembled
- For Use With
- Living Room
Description
Relish in the carefree ambiance granted by the beautifully designed Kalisha daybed. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan and mahogany wood. Its symmetrical silhouette features flared legs and rolled arms for a vibrant display rich with architectural elegance. The Kalisha will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in soft fabric. Serving as a personal oasis in any bedroom or shared layout, the Kalisha daybed is sure to become a beloved fixture of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.