Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Diva Bohemian Light Honey Rattan Daybed
- Mfr # 249-13770-ZORO
- Zoro # G923546743
product price:Â
$
1,478.99
/ea
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Color
Natural Rattan
Overall Width
82 in
Style
Bohemian
Overall Height
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-13770-ZORO
- Zoro #
- G923546743
- UPC #
- 193271429653
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Color
- Natural Rattan
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Living Room
Dimensions
- Overall Width
- 82 in
- Overall Height
- 33 in
- Overall Length
- 35 in
Description
Take hold of the gentle bliss of paradise with the Diva daybed. Made in Indonesia, this bohemian piece consists of a handcrafted natural rattan frame fitted with plush fabric upholstered cushions. Its symmetrical silhouette is made more alluring with a meticulously woven exterior exemplifying the superb craftsmanship of the piece. The Diva will arrive fully assembled and includes lavish pillows to encourage tranquil relaxation. Carrying the ease a remote hideaway, the Diva daybed brings serenity to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.