Karina Bohemian Natural Seagrass Coffee Table
- Mfr # 247-13684-ZORO
- Zoro # G923547337
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Banana Leaf, Acacia Wood, Plywood(Underneath Tabletop)
Tabletop Color
Natural Seagrass, Light Brown
Height
14.2 in
Length
31.5 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247-13684-ZORO
- Zoro #
- G923547337
- UPC #
- 193271421336
- Country of Origin
- Indonesia
Dimensions
- Height
- 14.2 in
- Length
- 31.5 in
- Width
- 31.5 in
Details
- Tabletop Material
- Banana Leaf, Acacia Wood, Plywood(Underneath Tabletop)
- Tabletop Color
- Natural Seagrass, Light Brown
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
Description
Influence the mood of your space with the exotic artistry of the lovely Karina coffee table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully adorned with woven natural seagrass by skilled artisans. The meticulously basketweave pattern of the exterior creates a visually enchanting display from any angle while beautifully anchoring your layout with ample table space. The Karina will arrive fully assembled and utilizes a minimalist wood base for excellent stability in sleek design. Combining rustic craftsmanship with crisp geometry, the Karina coffee table adds a serene touch to any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.