Shop BALI & PARI
See all product information
Create Account
Kayla Modern and Contemporary Natural Light Mappa Real Burl Wood 2-Drawer Nightstand
- Mfr # 249-13924-ZORO
- Zoro # G323547524
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Material
Burl Wood Veneer, Mindi Wood(Legs), Plywood(Drawer)
Assembly
Assembled
Length
13.8 in
Height
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249-13924-ZORO
- Zoro #
- G323547524
- UPC #
- 193271437542
- Country of Origin
- Indonesia
Dimensions
- Length
- 13.8 in
- Height
- 21.7 in
- Width
- 17.7 in
- Size
- 2-Drawer
Details
- Frame Material
- MDF
- Material
- Burl Wood Veneer, Mindi Wood(Legs), Plywood(Drawer)
- Assembly
- Assembled
- Color
- Light Mappa Burl
- Style
- Modern
- For Use With
- Bedroom
Description
The Kayla nightstand captures the raw refinement of natural beauty. Crafted in Indonesia, this modern piece consists of natural burl wood. Two drawers offer secure bedside storage while reserving the tabletop for nightly use. The Kayla will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in no two pieces being exactly alike. Expertly carved inset handles add geometric charm, making the Kayla nightstand a fantastic embellishment of any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.