Sadia Bohemian Woven Natural Grasscloth 1-Drawer Nightstand
- Mfr # 254-14033-ZORO
- Zoro # G123546550
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Material
Grasscloth (Outer Layer), MDF
Color
Natural, Gold
Height
24 in
Style
Bohemian
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254-14033-ZORO
- Zoro #
- G123546550
- UPC #
- 193271447732
- Country of Origin
- Indonesia
Dimensions
- Height
- 24 in
- Width
- 22 in
- Length
- 22 in
- Size
- 1-Drawer
Details
- Material
- Grasscloth (Outer Layer), MDF
- Color
- Natural, Gold
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Bedroom
Description
Infuse your bedroom with the natural beauty emanated by the lovely Sadia nightstand. Meticulously handcrafted by skilled Indonesian artisans, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural grasscloth. The drawer offers secure storage space, reserving the lower shelf as a wonderful display area for larger items. The Sadia will arrive fully assembled and features an elegant ring pull that stands out brilliantly against the woven exterior. Straight legs exquisitely contrast the round tabletop, making the Sadia nightstand a captivating bedroom fixture. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.