Shop BALI & PARI
See all product information
Create Account
Nebu Modern and Contemporary Natural Mappa Real Burl Wood Nightstand
- Mfr # 249-13928-ZORO
- Zoro # G723547421
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Material
Burl Wood Veneer, MDF(Frame), Mindi Wood(Legs), Plywood(Drawer)
Height
25 in
Length
15.7 in
Width
19.7 in
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-13928-ZORO
- Zoro #
- G723547421
- UPC #
- 193271437580
- Country of Origin
- Indonesia
- Material
- Burl Wood Veneer, MDF(Frame), Mindi Wood(Legs), Plywood(Drawer)
- For Use With
- Bedroom
- Style
- Modern
- Assembly
- Assembled
- Color
- Mappa Burl
Dimensions
- Height
- 25 in
- Length
- 15.7 in
- Width
- 19.7 in
- Size
- 2-Drawer
Description
Embellish your space with the beauty of the natural world through the enchanting poise of the Nebu nightstand. Crafted in Indonesia, this modern piece consists of natural burl wood. Two drawers offer convenient bedside storage while reserving the tabletop for nightly use. The Nebu will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in not two pieces being exactly alike. Gorgeously designed drawer pulls highlight the graceful artistry of the piece, making the Nebu nightstand a fantastic addition to any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.