Kyla Nightstand with Spindle Legs - 3-Drawer Bedside Table with Turned Detailing and Inset Paneling
- Mfr # 270-14785-ZORO
- Zoro # G023547343
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Material
Drawers: MDF
Frame Material
Java Hardwood
Size
3-Drawer
Length
15 in
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-14785-ZORO
- Zoro #
- G023547343
- UPC #
- 193271501427
- Country of Origin
- Indonesia
Dimensions
- Size
- 3-Drawer
- Length
- 15 in
- Width
- 22 in
- Height
- 27.2 in
Details
- Material
- Drawers: MDF
- Frame Material
- Java Hardwood
- For Use With
- Bedroom
- Color
- Beige
- Assembly
- Assembled
- Style
- Modern
Description
Revitalize your bedroom with the serene poise of the Kyla nightstand. Made in Indonesia, this modern piece is crafted from solid wood. Three drawers provide superb storage for all your bedside essentials while reserving the tabletop for nightly use. The Kyla will arrive fully assembled and features turned legs with ring embellishments for an ornate display of classic poise. Round drawer knobs accentuate the flowing geometry of the piece, making the Kyla nightstand a fantastic bedroom complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.