Shop BALI & PARI
See all product information
Create Account
Akane Natural Rattan Nightstand, Brown
- Mfr # 259-14196-ZORO
- Zoro # G623546784
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Material
MDF(Shelves, Drawer), Metal Handle
Frame Material
Natural Rattan
Width
24 in
Style
Coastal
Size
1-Drawer, 24 in Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14196-ZORO
- Zoro #
- G623546784
- UPC #
- 193271461479
- Country of Origin
- Indonesia
- Material
- MDF(Shelves, Drawer), Metal Handle
- Frame Material
- Natural Rattan
- Style
- Coastal
- Color
- Antique Brown
- Assembly
- Assembled
- For Use With
- Bedroom
Dimensions
- Width
- 24 in
- Size
- 1-Drawer, 24 in Wide
- Height
- 26 in
- Length
- 14.6 in
Description
Complete the boho ensemble of your bedroom with the enchanting Akane nightstand. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The drawer and two open shelves offer space to organize all your bedside essentials while reserving the tabletop for nightly use. The Akane will arrive fully assembled and features a lovely border of openwork rattan pole for a soothing presentation from every angle. A sleek elongated metal drawer pull completes the look, making the Akane nightstand a fantastic bedside complement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.