Shop BALI & PARI
See all product information
Create Account
Nolan Grasscloth Console Table with Scalloped Apron
- Mfr # 266-14585-ZORO
- Zoro # G923547450
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Material
Raffia Grasscloth(Outer Layer)
Overall Length
16.1 in
Color
White
Overall Height
32.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14585-ZORO
- Zoro #
- G923547450
- UPC #
- 193271494163
- Country of Origin
- Indonesia
- Frame Material
- MDF
- Material
- Raffia Grasscloth(Outer Layer)
- Color
- White
- Assembly
- Assembled
- Arm Style
- Bohemian
- For Use With
- Entryway
Dimensions
- Overall Length
- 16.1 in
- Overall Height
- 32.3 in
- Width
- 47.2 in
Description
The beauty of the Nolan console table coalesces modern design with avantgarde grace. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Its wide tabletop is embellished with a scalloped border and stepped detailing emblematic of the eclectic style of the piece. The Nolan will arrive fully assembled and is fitted with an open shelf to offer additional storage space. Straight legs emphasize the dynamic geometry of the piece, making the Nolan console table a defining household accent. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.