Liza Bohemian Natural Seagrass End Table
- Mfr # 248-13679-ZORO
- Zoro # G923547276
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Banana Leaf + Acacia Wood, Plywood(Underneath Tabletop)
Style
Bohemian
For Use With
Living Room
Assembled/Unassembled
Assembled
Length
15.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248-13679-ZORO
- Zoro #
- G923547276
- UPC #
- 193271421282
- Country of Origin
- Indonesia
Dimensions
- Length
- 15.4 in
- Width
- 23.2 in
- Height
- 23.2 in
- Size
- 2-Tier
Details
- Tabletop Material
- Banana Leaf + Acacia Wood, Plywood(Underneath Tabletop)
- Style
- Bohemian
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Seagrass
Description
Carry a sense of calming ease in your space with the lovely Liza end table. Made in Indonesia, this bohemian piece consists of a sturdy acacia wood frame wrapped with natural seagrass by skilled artisans. Three shelves offer superb space to organize household decor while reserving the tabletop for daily use. The Liza will arrive fully assembled and utilizes straight legs with crisp lines and angles to blend well with any existing layout. Lending a touch of rustic artistry, the Liza end table transforms any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.