Dolby Natural Rattan End Table
- Mfr # 262-14318-ZORO
- Zoro # G123546956
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan, Mahogany Wood(Internal Frame), Plywood(Underneath table top)
Tabletop Color
Light Honey
Height
24.8 in
Width
20.9 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262-14318-ZORO
- Zoro #
- G123546956
- UPC #
- 193271469253
- Country of Origin
- Indonesia
Dimensions
- Height
- 24.8 in
- Width
- 20.9 in
- Length
- 18.9 in
Details
- Tabletop Material
- Natural Rattan, Mahogany Wood(Internal Frame), Plywood(Underneath table top)
- Tabletop Color
- Light Honey
- Style
- Bohemian
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
Description
The incredible artistry of the Dolby end table brings an aura of rustic elegance to your space. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its crisp tabletop and open shelf are beautifully accentuated by braided rattan embellishments for a chic modern look from any angle. The Dolby will arrive fully assembled and features flared rattan decor embellishments along its legs that add exotic flair to the familiar geometry of the piece. With enchanting design aesthetics at every point, the Dolby end table is sure to elevate any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.