Mason Grasscloth Console Table with Scalloped Apron
- Mfr # 266-14584-ZORO
- Zoro # G423546823
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Material
Raffia Grasscloth(Outer Layer)
Frame Material
MDF
Width
47.2 in
Color
Beige
For Use With
Entryway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266-14584-ZORO
- Zoro #
- G423546823
- UPC #
- 193271494156
- Country of Origin
- Indonesia
Dimensions
- Width
- 47.2 in
- Overall Length
- 16.1 in
- Overall Height
- 32.3 in
Details
- Material
- Raffia Grasscloth(Outer Layer)
- Frame Material
- MDF
- Color
- Beige
- For Use With
- Entryway
- Arm Style
- Bohemian
- Assembly
- Assembled
Description
Refreshing modern design is radiated from the lovely Mason console table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Its wide tabletop is embellished with a wavy, scalloped border that draws attention to serve as a wonderful accent piece. The Mason will arrive fully assembled and is fitted with an open shelf to offer additional storage space. Straight legs emphasize the dynamic geometry of the piece, making the Mason console table a fantastic household embellishment. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.