67in Brown Rubberwood Enclosed Storage TV Stand
- Mfr # 473293
- Zoro # G723438552
product price:Â
$
1,266.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Color
Brown
Material
Manufactured Wood
Natural Variation Type
Natural Wood Grain Color Variation
Width
67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473293
- Zoro #
- G723438552
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Brown
- Material
- Manufactured Wood
- Natural Variation Type
- Natural Wood Grain Color Variation
- Item
- TV Stands
- Hutch Included
- No
- Assembly Required
- No Assembly Needed
- Capacity
- 100
- Stand Type
- TV Stand
- Finish
- Natural
- Wood Species
- Rubberwood
- Bridge Included
- No
Dimensions
- Height
- 16 in
- Width
- 67 in
- Length
- 20 in
Description
Experience entertainment right in the comfort of your own home with the 67-inch brown rubberwood enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 20-inch h x 67-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.