Shop BALI & PARI
See all product information
Create Account
Molina Natural Rattan Wine Cart
- Mfr # 268-14701-ZORO
- Zoro # G123547632
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Under the Shelf), Plastic Wheels
Assembly
Assembled
Arm Style
Bohemian
Color
Natural Brown, Black
Size
2-Tier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14701-ZORO
- Zoro #
- G123547632
- UPC #
- 193271497874
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Under the Shelf), Plastic Wheels
- Assembly
- Assembled
- Arm Style
- Bohemian
- Color
- Natural Brown, Black
- For Use With
- Home Bar
Dimensions
- Size
- 2-Tier
- Overall Height
- 35.8 in
- Width
- 28.7 in
- Overall Length
- 18.1 in
Description
Express the artisanal character of your space through the tactfully crafted Molina wine rack. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The openwork designs of its borders feature rich geometry while six bottle holders effortlessly organize your collection. The Molina will arrive fully assembled and features an open shelf perfect for organizing a variety of accessories while reserving the tabletop as a fantastic hosting area. Complete with caster wheels for easy mobility, the Molina wine rack uplifts the potential of your collection. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.