Shop BALI & PARI
See all product information
Create Account
Modesta Natural Rattan Accent Bench
- Mfr # 268-14645-ZORO
- Zoro # G023547473
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan Pitrit, Teak Wood
Arm Style
Bohemian
For Use With
Bedroom
Color
Light Honey
Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-14645-ZORO
- Zoro #
- G023547473
- UPC #
- 193271495702
- Country of Origin
- Indonesia
Dimensions
- Width
- 23 in
- Overall Length
- 18.5 in
- Overall Height
- 18.2 in
Details
- Material
- Natural Rattan Pitrit, Teak Wood
- Arm Style
- Bohemian
- For Use With
- Bedroom
- Color
- Light Honey
- Assembly
- Assembled
Description
Develop the eclectic ambiance of your space with the rustic warmth of the Modesta accent bench. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its beautifully woven design brings cozy and convenient seating to any interior while the scalloped border creates a pleasant display from every angle. The Modesta will arrive fully assembled and features a striking crisscross base that exudes geometric flair. With its exuberant silhouette, the Modesta accent bench brings refined artistry to any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.