Shop BALI & PARI
See all product information
Create Account
Morley Marbled Tortoise Natural Rattan Ottoman
- Mfr # 268-14698-ZORO
- Zoro # G723547254
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "46.50% Polyester, 43.60% Cotton, 9.90% Viscose Rayon", 100% Foam Filling, Plywood(Under the Seat)
Style
Bohemian
Color
Marbled Tortoise Brown, White
Width
22 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-14698-ZORO
- Zoro #
- G723547254
- UPC #
- 193271497843
- Country of Origin
- Indonesia
Dimensions
- Width
- 22 in
- Length
- 18.9 in
- Height
- 18.5 in
Details
- Material
- Natural Rattan, Fabric "46.50% Polyester, 43.60% Cotton, 9.90% Viscose Rayon", 100% Foam Filling, Plywood(Under the Seat)
- Style
- Bohemian
- Color
- Marbled Tortoise Brown, White
- For Use With
- Living Room
- Assembly
- Assembled
Description
Exuberant artistry inspired by timeless Asian design radiates from the lovely Morley ottoman. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. An enchanting faux tortoise finish lends rich visual texture to the openwork rattan pole frame. The Morley will arrive fully assembled and features a plush cushion padded with foam and upholstered in soft fabric. Conveying traditional beauty, the Morley is an outstanding household complement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.