Morris Bohemian Light Honey Rattan Dining Chair
- Mfr # 251-13962-ZORO
- Zoro # G223547358
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Fabric"100% Polyester", Foam, Natural Rattan (Outer Webbing Layer)
Color
Light Honey, White
Height (In.)
33.5 in
Length
21.7 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13962-ZORO
- Zoro #
- G223547358
- UPC #
- 193271443185
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Fabric"100% Polyester", Foam, Natural Rattan (Outer Webbing Layer)
- Color
- Light Honey, White
- Assembly
- Assembled
- For Use With
- Dining Room
- Style
- Bohemian
Dimensions
- Height (In.)
- 33.5 in
- Length
- 21.7 in
- Width (In.)
- 18.3 in
Description
Invoke an air of ease for every meal with the rustic grace of the Morris dining chair. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame wrapped in handwoven natural rattan. Its gently tapered backrest outlines the piece with crisp lines while highlighting the meticulous design of the woven rattan. The Morris will arrive fully assembled and is fitted with a removable cushion padded with foam and upholstered in sumptuous fabric for superb dining comfort. Tapered legs and an elegant skirt complete the look, making the Morris dining chair a superb addition to any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.