Rivan Natural Rattan Dining Chair
- Mfr # 265-14559-ZORO
- Zoro # G323547531
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Length
24.4 in
Assembly
Assembled
Width (In.)
19.3 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14559-ZORO
- Zoro #
- G323547531
- UPC #
- 193271488988
- Country of Origin
- Indonesia
Dimensions
- Length
- 24.4 in
- Width (In.)
- 19.3 in
- Height (In.)
- 34.6 in
Details
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Assembly
- Assembled
- Style
- Bohemian
- For Use With
- Dining Room
- Color
- Brown
Description
Beautiful rustic charisma is embraced through the stunning Rivan dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its woven backrest and openwork frame feature captivating geometric designs for an outstanding display that enables light to flow naturally throughout the area. The Rivan will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Rounded legs highlight the flowing design of the piece, making the Rivan dining chair a lovely addition to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.