Shop BALI & PARI
See all product information
Create Account
Nitza Bohemian Blue Coconut Shell and Acacia Wood Coffee Table
- Mfr # 247-13739-ZORO
- Zoro # G523547287
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Acacia Wood+ Plywood, Coconut Shells(Outer Layer)
Style
Bohemian
Height
16.3 in
Tabletop Color
Blue
Length
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247-13739-ZORO
- Zoro #
- G523547287
- UPC #
- 193271427741
- Country of Origin
- Indonesia
Dimensions
- Height
- 16.3 in
- Length
- 23.6 in
- Width
- 35.4 in
Details
- Tabletop Material
- Acacia Wood+ Plywood, Coconut Shells(Outer Layer)
- Style
- Bohemian
- Tabletop Color
- Blue
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
Description
Arrange an atmosphere of exotic ease in your space with the stunning Nitza coffee table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame tactfully arranged with carved coconut shells for an entrancing mosaic display. Its broad frame and rectangular tabletop facilitate the piece as a fantastic anchor point for any layout. Each rendition of the Nitza coffee table is meticulously handcrafted by skilled artisans, resulting in a truly unique execution where no two pieces are exactly alike. The Nitza will arrive fully assembled and is fitted with floor protectors to blend in with any desired arrangement. Emitting the essence of paradise, the Nitza coffee table brings an air of ease to any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.