Shop BALI & PARI
See all product information
Create Account
Romana Braided Rope Mirror - Mirror with Woven Jute Accents for Wall Decor
- Mfr # 259-14230-ZORO
- Zoro # G223546702
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Material
Jute Rope, Mirrored Glass, MDF(Backing)
Color
Natural Brown
Height
35.4 in
Style
Bohemian
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14230-ZORO
- Zoro #
- G223546702
- UPC #
- 193271464340
- Country of Origin
- China
Dimensions
- Height
- 35.4 in
- Length
- 1.8 in
- Width
- 35.4 in
- Size
- 35 in Wide
Details
- Material
- Jute Rope, Mirrored Glass, MDF(Backing)
- Color
- Natural Brown
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Multiple Rooms
- Shape
- Round
Description
Rustic elegance floods the atmosphere of any setting with the lovely Romana accent mirror. Made in Vietnam, this coastal piece consists of a wood frame embellished with woven rope and fitted with mirrored glass. Its frame features intricately woven rope bands braided together for a captivating display. The Romana will arrive fully assembled and is wall mountable. With a round silhouette, the Romana accent mirror blends well with a variety of existing layouts. Disclaimer: Jute is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.