Shop BALI & PARI
See all product information
Create Account
Niko Bohemian Light Honey Rattan Arm Chair
- Mfr # 252-13404-ZORO
- Zoro # G523547058
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polycotton", Foam
Overall Length
31.5 in
Color
Light Honey, White
Overall Height
31.1 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13404-ZORO
- Zoro #
- G523547058
- UPC #
- 193271406692
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polycotton", Foam
- Color
- Light Honey, White
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
Dimensions
- Overall Length
- 31.5 in
- Overall Height
- 31.1 in
- Overall Width
- 24.8 in
Description
Acquaint your space with an atmosphere of bliss through the serene Niko arm chair. Made in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. Its smooth backrest curves around the seat to form sloping armrests while woven embellishments create a display or rustic artistry from any angle. The Niko will arrive fully assembled and is fitted with removable cushions padded with foam and upholstered in plush fabric. Its U-shaped base lends captivating geometry, making the Niko arm chair a fantastic addition to any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.