Nina Bohemian Light Honey Braided Rattan End Table with Glass Tabletop
- Mfr # 249-13844-ZORO
- Zoro # G923546965
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Braided Natural Rattan, Glass(Table Top)
Style
Bohemian
Shape
Round
Length
20.1 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249-13844-ZORO
- Zoro #
- G923546965
- UPC #
- 193271434046
- Country of Origin
- Indonesia
Dimensions
- Length
- 20.1 in
- Width
- 20.1 in
- Height
- 21.7 in
Details
- Tabletop Material
- Braided Natural Rattan, Glass(Table Top)
- Style
- Bohemian
- Shape
- Round
- For Use With
- Living Room
- Tabletop Color
- Natural Rattan
- Assembled/Unassembled
- Assembled
Description
Capture the understated elegance of paradise in your space with the lovely Nina end table. Made in Indonesia, this bohemian piece consists of a handcrafted natural rattan frame topped with a glass tabletop. Its hourglass silhouette blends perfectly with a variety of layouts and styles while the meticulously woven exterior showcases the superb craftsmanship of the piece. The Nina will arrive fully assembled and features a braided rattan band for standout visual texture. A petite yet exuberant piece, the Nina end table beautifully ornaments any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.