Shop HOMEROOTS
See all product information
Create Account
47in Cream And Black Leg Abstract Stripe and Dot Upholstery Bench
- Mfr # 483463
- Zoro # G623439437
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Bench Type
Bedroom Bench
Width
47 in
Upholstered
Yes
Leg Material
Solid Wood
Color
Cream
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483463
- Zoro #
- G623439437
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 47 in
- Size
- 18" x 47" x 16"
- Overall Length
- 18 in
- Overall Depth
- 16 in
Details
- Bench Type
- Bedroom Bench
- Upholstered
- Yes
- Leg Material
- Solid Wood
- Color
- Cream
- Material
- Upholstery
- Style
- Cottage
- Item
- Benches
- Upholstery Color
- Cream
- Bench Pattern
- Abstract
- Finish
- Textured
- Upholstery Material
- 100% Cotton
- Seat Material
- Upholstery
- Leg Color
- Black
- Nailhead Trim
- Yes
- Assembly
- No Assembly Needed
- Weight Capacity
- 300 lbs
Description
Practicality and fashion mix together with this handy 47in cream and black leg abstract stripe and dot upholstery bench. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Features an easy going casual bohemian monotone design. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 18in H x 47in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.