Shop BALI & PARI
See all product information
Create Account
Oaklynn Grasscloth Wine Rack
- Mfr # 268-14661-ZORO
- Zoro # G423547233
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Material
Faux Raffia"Synthetic Fibre"(Outer layer), Regular Glass, Rubber Pads, MDF(Internal Frame)
Overall Height
30.3 in
Width
31.5 in
Size
2-Tier
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14661-ZORO
- Zoro #
- G423547233
- UPC #
- 193271497355
- Country of Origin
- Indonesia
- Material
- Faux Raffia"Synthetic Fibre"(Outer layer), Regular Glass, Rubber Pads, MDF(Internal Frame)
- Assembly
- Assembled
- Color
- White
- Arm Style
- Modern Luxe
- For Use With
- Home Bar
Dimensions
- Overall Height
- 30.3 in
- Width
- 31.5 in
- Size
- 2-Tier
- Overall Length
- 15.7 in
Description
The Oaklynn wine rack delivers a wonderful balance of artisanal allure and understated grace. Made in Indonesia, this contemporary piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. The glass tabletop serves as a fantastic hosting area for friends and family while the open shelf offers adept storage potential. The Oaklynn will arrive fully assembled and features a stemware rack to effortlessly organize glasses of various sizes. Meeting the needs of your home with refined elegance, the Oaklynn wine rack is sure to uplift any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.