Oteria Natural Rattan Coffee Table
- Mfr # 268-14580-ZORO
- Zoro # G123547571
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan Pitrit
Style
Bohemian
Tabletop Color
Light Honey
Assembled/Unassembled
Assembled
Length
25.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-14580-ZORO
- Zoro #
- G123547571
- UPC #
- 193271492190
- Country of Origin
- Indonesia
Dimensions
- Length
- 25.6 in
- Width
- 43.3 in
- Height
- 15.7 in
Details
- Tabletop Material
- Natural Rattan Pitrit
- Style
- Bohemian
- Tabletop Color
- Light Honey
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
Description
Rustic refinement transforms the feel of any layout with the stunning Oteria coffee table. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. The scalloped embellishments of the frame create a serene presentation while the broad tabletop and open shelf brilliantly anchor any open layout. The Oteria will arrive fully assembled and utilizes rounded legs that complement the smooth geometry of the piece while providing excellent stability. Lending a refreshing ambiance, the Oteria coffee table uplifts any interior. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.