Kalimantan Bohemian Light Honey Rattan and Mahogany Wood Square Coffee Table
- Mfr # 248-13685-ZORO
- Zoro # G223547273
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan + Acacia Wood, Plywood(Underneath Tabletop)
For Use With
Living Room
Length
39.4 in
Height
15.7 in
Tabletop Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13685-ZORO
- Zoro #
- G223547273
- UPC #
- 193271421343
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan + Acacia Wood, Plywood(Underneath Tabletop)
- For Use With
- Living Room
- Tabletop Color
- Light Honey
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
Dimensions
- Length
- 39.4 in
- Height
- 15.7 in
- Width
- 39.4 in
Description
Enjoy an air of refreshing exotic ease in your space with the stunning Kalimantan coffee table. Made in Indonesia, this bohemian piece consists of a solid Mahogany wood frame wrapped in natural rattan. Its spacious tabletop utilizes a broad, square silhouette to adeptly complement a variety of room layouts while the open shelf offers convenient storage space. The Kalimantan will arrive fully assembled and features straight legs that provide excellent stability and support while producing rich geometric charm. A sleek rendition of rustic craftsmanship, the Kalimantan coffee table beautifully anchors any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.