Palm Natural Rattan Waterfall Coffee Table
- Mfr # 263-14320-ZORO
- Zoro # G123547007
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Plywood(Underneath table top)
Frame Material
Natural Rattan, Metal
Width
53.5 in
Assembled/Unassembled
Assembled
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14320-ZORO
- Zoro #
- G123547007
- UPC #
- 193271469277
- Country of Origin
- Indonesia
Dimensions
- Width
- 53.5 in
- Height
- 17.7 in
- Length
- 25.6 in
Details
- Tabletop Material
- Plywood(Underneath table top)
- Frame Material
- Natural Rattan, Metal
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- Tabletop Color
- Light Honey
- For Use With
- Living Room
Description
Carry an air of rustic elegance in your space with the stunning Palm waterfall coffee table. Made in Indonesia, this bohemian piece consists of sustainably sourced natural rattan. Its wide silhouette curls inward for an incredibly vibrant display from every angle. The Pal will arrive fully assembled and is fitted with rubber non-marking feet to accommodate a variety of household settings. Adeptly anchoring any layout, the Palm waterfall coffee table brings a breath of exotic grace.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.