Oxford Bohemian Light Honey Rattan Dining Bench with Armrests
- Mfr # 258-14174-ZORO
- Zoro # G223547242
product price:Â
$
848.99
/ea
Key Features
Material
Natural Rattan(Frame), Fabric "100% Polyester", Foam , Metal(Support)
Length
21.7 in
Style
Bohemian
Color
Light Honey
Height
33.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14174-ZORO
- Zoro #
- G223547242
- UPC #
- 193271456581
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Frame), Fabric "100% Polyester", Foam , Metal(Support)
- Style
- Bohemian
- Color
- Light Honey
- For Use With
- Dining Room
- Assembly
- Assembled
Dimensions
- Length
- 21.7 in
- Height
- 33.5 in
- Width
- 58.7 in
Description
Find ease and serenity in the cozy embrace of the Oxford dining bench. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Flared armrests embellished with braided rattan detailing distinguish the exotic artistry of the piece while highlighting its calming nature. The Oxford will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. Avantgarde cut-outs embellished with rings showcase the meticulous craftsmanship, making the Oxford dining bench an enchanting addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.