Adisa Natural Rattan Dining Bench
- Mfr # 261-14216-ZORO
- Zoro # G823546812
product price:Â
$
372.99
/ea
Key Features
Material
Natural Rattan, Banana Leaf Weave(Backrest+Seat), Plywood(Underneath Seat)
Height
33.5 in
Width
55.5 in
Style
Bohemian
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14216-ZORO
- Zoro #
- G823546812
- UPC #
- 193271464203
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Banana Leaf Weave(Backrest+Seat), Plywood(Underneath Seat)
- Style
- Bohemian
- For Use With
- Living Room
- Color
- Light Honey, Natural Brown
- Assembly
- Assembled
Dimensions
- Height
- 33.5 in
- Width
- 55.5 in
- Length
- 20.9 in
Description
Enjoy the serenity of an exotic oasis for every meal with the lovely Adisa dining bench. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan and features woven seagrass embellishments. The efficient openwork design enables light to flow naturally throughout the area while accentuating the cool geometric design of the seagrass. The Adisa will arrive fully assembled and features raised borders for a distinguished look in any setting. Tempered with the poise of paradise, the Adisa dining bench is the perfect finishing touch for any arrangement. Disclaimer: Rattan and Seagrass are products of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.