Palm Bohemian Light Honey Rattan Dining Chair
- Mfr # 258-14323-ZORO
- Zoro # G323547029
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal(Frame), Fabric "100% Polyester", Foam
For Use With
Dining Room
Style
Bohemian
Length
22.8 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14323-ZORO
- Zoro #
- G323547029
- UPC #
- 193271469307
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Metal(Frame), Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Light Honey
Dimensions
- Length
- 22.8 in
- Width (In.)
- 20.3 in
- Height (In.)
- 29.9 in
Description
Rustic craftsmanship meets graceful minimalism with the lovely Palm dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its openwork silhouette effortlessly incorporates a curved backrest and sloping armrests for superb comfort. The Palm will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. With an exquisitely crafted U-shaped base, the Palm dining chair is both a beautiful and cozy addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.